Shop All Interior Paints
Diamond Brite
Interior Paint, Semi-Gloss, Yellow, 1 gal
Mfr # 51200-1
Zoro # G504919362
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Doors, Trim, Cabinets
- Paint Color Family Yellows
- Finish Semi-Gloss
- Paint Sub-Brand Diamond Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Brite
- MFR # 51200-1
- Zoro # G504919362
- UPC # 760968512013
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Doors, Trim, Cabinets |
Paint Color Family | Yellows |
Color | Yellow |
Finish | Semi-Gloss |
Paint Sub-Brand | Diamond Brite |
Description
Diamond brite paint bright & rich latex, brite yellow gallon pail 1/case - 51200-1 semi-gloss paint is most often used on doors, trim, and cabinets in kitchens and bathrooms. It is easily cleaned and lays down a nice, subtle shine, without being too glitzy. Brite & rich colors are considered to be deep tone colors, and are made from a "d" base formula. Take care with pre-paint preparation work, as poorly prepared surfaces can be a bit distracting when highlighted by a semi-gloss surface. Deep base colors do not hide as well as pastels. Depending upon the color being painted over, additional coats of paint may be required. For best results, priming the surface first can reduce the need for a second coat. Recommended primer for this paint is diamond brite 40100 interior/exterior latex pva primer sealer (sold separately). For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect it from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Spray Gun Tip, 0.019" Tip Size (353-619)
- GENERAL FINISHES 1 Gal White Enduro White Poly Water-Based Topcoat Pigmented, Flat (GWF)
- PREMIER 5 Pc Zpro Caml/Brsl Art Brush (AR10105)
- RUST-OLEUM V9100 Standard Activator, 250 VOC, 1 gal. (205015)
- DIAMOND BRITE Interior Paint, Semi-Gloss, Off White, 1 gal (21600-1)
- RUST-OLEUM Chalked Paint, Semi-Transparent, Smoked Glaze, 1 qt (315883)
- VALSPAR Pro-Hide Silver 5000 Latex Eggshell Interior Wall Paint, White Base, 5 Gal. (028.0072000.008)
- MODERN MASTERS Metallic Paint, Water Base, Smoke, 1 gal (ME243)
- SPAZ STIX Fireball Orange Fluorescent Aerosol Paint - 3.5 oz (SZX02109)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 gal (PA901)
- TESTORS Enamel Paint, Gloss, White, .3 oz (2545C)
- Diamond Brite Interior Paints