Shop All Interior Paints
Diamond Brite
Interior Paint, Semi-Gloss, Scalet Red, 1 gal
Mfr # 51100-1
Zoro # G004919145
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Multi-Surface
- Paint Color Family Reds
- Color Scalet Red
- Finish Semi-Gloss
- Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Brite
- MFR # 51100-1
- Zoro # G004919145
- UPC # 760968511016
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Multi-Surface |
Paint Color Family | Reds |
Color | Scalet Red |
Finish | Semi-Gloss |
Paint Sub-Brand | Diamond Brite |
Description
Diamond brite paint bright & rich latex, scarlet red gallon pail 1/case - 51100-1 semi-gloss paint is most often used on doors, trim, and cabinets in kitchens and bathrooms. It is easily cleaned and lays down a nice, subtle shine, without being too glitzy. Brite & rich colors are considered to be deep tone colors, and are made from a "d" base formula. Take care with pre-paint preparation work, as poorly prepared surfaces can be a bit distracting when highlighted by a semi-gloss surface. Deep base colors do not hide as well as pastels. Depending upon the color being painted over, additional coats of paint may be required. For best results, priming the surface first can reduce the need for a second coat. Recommended primer for this paint is diamond brite 40100 interior/exterior latex pva primer sealer (sold separately). For clean up & disposal, use soap and water. Do not dispose of this product down a drain. Protect it from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERCOAT Garage Pro Series Fiberglass Resin 16 oz (105062)
- SHORT CUTS Krylon Fusion All-In-One Matte Glacier Gray Paint+Primer Spray Paint 12 oz (K02757007)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 1 gal., PK4 (PC-117-1)
- SUNNYSIDE Paint and Varnish Remover, 5 gal. (803G5)
- DIAMOND BRITE Interior Paint, Semi-Gloss, Off White, 1 gal (21600-1)
- RUST-OLEUM Chalked Smoked Glaze30Oz (315883)
- RUST-OLEUM Semi-Gloss, White, Half Pint (1993730)
- MODERN MASTERS Metallic Paint, WaterBase, Pearl White, 6 oz (ME196)
- MODERN MASTERS 1 Gal Modern Masters ME195 Copper WB Decorative Metallic Paint (ME195)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Blue, 1 qt (ME657)
- RUST-OLEUM Rust-Oleum Painters Touch Ultra Cover Blossom White Ultra Cover Paint 1 qt (267330)
- Diamond Brite Interior and Exterior Paints and Stains