Shop All Interior Paints
Diamond Brite
Interior Paint, Semi-Gloss, Peach Blossom, 1 gal
Mfr # 21550-1
Zoro # G604919408
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Drywall, Aluminum, Masonry, Brick
- Paint Color Family Oranges
- Finish Semi-Gloss
- Paint Sub-Brand Diamond Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Brite
- MFR # 21550-1
- Zoro # G604919408
- UPC # 760968215518
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 1 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Wood, Drywall, Aluminum, Masonry, Brick |
Paint Color Family | Oranges |
Color | Peach Blossom |
Finish | Semi-Gloss |
Paint Sub-Brand | Diamond Brite |
Description
Diamond brite paint interior semi-gloss, peach blossom gallon pail 1/case - 21550-1 provides a tough semi-gloss finish for walls and trim. Use it on drywall, masonry and primed wood or metal. Dirt and grease resistant. Low odor. Can be brushed, rolled or sprayed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK Silver-Seal 700 High-Gloss Silver Fibered Aluminum Roof Coating 5 gal (5177-A-30)
- BIC Utility Lighter Surestrt (UMP110)
- WOOSTER Wooster Brush Company R233 9 in. Texture Maker Roller Cover; Medium & Semi-Rough (71497619396)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS9144425)
- DIAMOND BRITE Interior Paint, Semi-Gloss, Off White, 1 gal (21600-1)
- RUST-OLEUM Chalked Paint, Matte, Serenity Blue, 1 qt (285139)
- MODERN MASTERS 1 Gal Modern Masters ME658 Gold Rush WB Decorative Metallic Paint (ME658)
- KRUD KUTTER Zinsser Perma-White Satin White Water-Based Mold and Mildew-Proof Paint Interior 1 gal (2711)
- MARSHALLTOWN Grounting Sponge Ylw Xl (TGS1)
- RUST-OLEUM Semi-Gloss, White, Quart (1993502)
- MODERN MASTERS Metallic Paint, WaterBase, Tequila Gold, 1 gal (ME661)
- Diamond Brite Interior Paints