Shop All Interior Paints
Diamond Brite
Interior Paint, Gloss, 32 oz
Mfr # 71000-4
Zoro # G004919398
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood Surfaces
- Paint Sub-Brand Diamond Brite
- Dry Time 6-8 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Brite
- MFR # 71000-4
- Zoro # G004919398
- UPC # 760968710044
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 32 oz |
Details
Item | Interior Paint |
For Use On Surface Material | Wood Surfaces |
Finish | Gloss |
Paint Sub-Brand | Diamond Brite |
Dry Time | 6-8 hr |
Description
Diamond brite paint oil gloss polyurethane, 32 oz. Pail - 71000-4 polyurethane is an ultra clear/hard durable finish formulated to protect interior wood surfaces from nicks, scratches, spills and stains. This easy-to-apply polyurethane enhances the natural wood grain with a beautiful, clear finish. Interior polyurethane is primarily for interior and protected exterior wood surfaces including floors, doors, furniture and cabinets. Coverage is approximately 500 sq. Feet/gal. Depending upon surface porosity. Use on bare, stained or previously varnished or finished wood. This product has 6-8 hour drying time (not recommended to use on hot/humid days). Has superior durability, and protects against spills and stains. 6-8 hr dry time; 24 hr recoat time. Mineral spirits clean-up. Protect from freezing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Sable Oil-Based Penetrating Wood Stain 5 gal (F5MSA5G)
- GOOF OFF Paint Remover, Water, Spray Bottle, 12 oz (FG910)
- RAINGUARD BRANDS 5 Gal. Paver Sealer, Natural Finish, Clear (SP-5005)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (Old Caterpillar), 1 gal (245500)
- DIAMOND BRITE Interior Paint, Semi-Gloss, Off White, 1 gal (21600-1)
- RUST-OLEUM Flat, White Primer, 1/2 Pint (267268)
- GENERAL PAINT Premium Dcor Waterborne Acrylic Enamel, Gloss Finish, Pewter Gray, Quart - (796907)
- RUST-OLEUM Matte Venetian Yellow Water-Based Acrylic Milk Paint 1 qt (334195)
- MODERN MASTERS 1 Gal Modern Masters ME238 Blackened Bronze Decorative Metallic Paint (ME238)
- RUST-OLEUM Satin, Blossom White, Quart (267330)
- MODERN MASTERS Metallic Paint, WaterBase, Steel Gray, 6 oz (ME244)
- Diamond Brite Interior and Exterior Paints and Stains