Shop All Interior Paints
Diamond Brite
Interior Paint, Flat, White, 5 gal
Mfr # 11050-5
Zoro # G604919323
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Wood, Drywall, Aluminum, Masonry, Brick
- Paint Color Family Whites
- Color White
- Finish Flat
- Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Brite
- MFR # 11050-5
- Zoro # G604919323
- UPC # 760968110554
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 5 gal |
Details
Item | Interior Paint |
For Use On Surface Material | Wood, Drywall, Aluminum, Masonry, Brick |
Paint Color Family | Whites |
Color | White |
Finish | Flat |
Paint Sub-Brand | Diamond Brite |
Coverage | 300-350 sq ft/gal |
Description
Diamond brite paint interior flat latex enamel, high hiding white 5 gallon pail 1/case - 11050-5 flat enamel is a paint with a durable flat, matte finish. It's a good choice for powder rooms and halls, as it holds up to occasional cleaning. For use on: walls, ceilings, woodwork. Works well on surfaces such as wood, drywall, aluminum, masonry, brick, stucco and vinyl. A general rule is that the shinier the paint finish, the better it will stand up to washing and cleaning. Use soap and water for cleaning the painted surface. Do not dispose of this product down a drain. Protect from freezing. 300-350 sq. Ft coverage/gallon. For best results, prime the surface first to reduce the need for a second coat. Diamond brite 40100 interior/exterior latex pva primer sealer is recommended (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 gal. Clear Water Sealer (2681)
- PRO PRODUCTS Rust and Iron Stain Remover, 6 oz. Packet (RGB-0500)
- BADGER AIR BRUSH Propel Large Can 13Oz (BA50-202)
- GRACO Rac 5, Airless Spray Tip, 419 (286419)
- DIAMOND BRITE Interior Paint, Semi-Gloss, Off White, 1 gal (21600-1)
- MODERN MASTERS Metallic Paint, WaterBase, Green, 1 pt (PA901)
- MODERN MASTERS 1 Gal Modern Masters ME200 Pale Gold WB Decorative Metallic Paint (ME200)
- RUST-OLEUM Gloss, Apple Red, Quart (1966502)
- MODERN MASTERS Metallic Paint, WaterBase, Blue, 1 pt (PA902)
- MODERN MASTERS Metallic Paint, WaterBase, Olympic Gold, 6 oz (ME659)
- MODERN MASTERS Metallic Paint, WaterBase, Flash Blue, 1 qt (ME657)
- Diamond Brite Interior Paints