Shop All Medical Mattresses
Diamedical Usa
RV Lux Wanderer Memory Foam Mattress - Short Queen
Mfr # MMRV60749
Zoro # G003070366
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # MMRV60749
- Zoro # G003070366
- Country of Origin United States
- Category Medical Mattresses
Description
This RV Lux Wanderer Memory Foam Mattress is ideal for those who enjoy the outdoors, but love waking up on a luxury bed. This mattress is engineered with multiple layers of gel memory and plush foam to provide you with top-quality and customized comfort. The RV Lux Wanderer is pressure relieving and gives you maximum relaxing support!
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed making it the ideal solution for unboxing in small spaces. Look forward to enhancing your nature experience with our Lux Wanderer Memory Foam Mattress.
Our quilted cover creates a soft, cloud-like comfort by adding plush support providing a more luxurious sleep.
Plush gel memory foam is infused with cooling gel that contours to your body and transfers cooling air throughout the night.
A high density foam base provides added support ensuring your body will not sink during a restful night’s sleep.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Lux Wanderer Memory Foam Mattress
Manufactured in California
Mattress Height: 9”
Mattress Dimensions: 74" x 60"
Layers:
Quilted Pillow Top Cover
Cooling Gel Memory Foam
High Density Base Foam
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed making it the ideal solution for unboxing in small spaces. Look forward to enhancing your nature experience with our Lux Wanderer Memory Foam Mattress.
Our quilted cover creates a soft, cloud-like comfort by adding plush support providing a more luxurious sleep.
Plush gel memory foam is infused with cooling gel that contours to your body and transfers cooling air throughout the night.
A high density foam base provides added support ensuring your body will not sink during a restful night’s sleep.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Lux Wanderer Memory Foam Mattress
Manufactured in California
Mattress Height: 9”
Mattress Dimensions: 74" x 60"
Layers:
Quilted Pillow Top Cover
Cooling Gel Memory Foam
High Density Base Foam
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Hand Soap, ORG, 7.5 oz, , PK8 (02936)
- ZORO SELECT Snake Bite Kit, 9 Piece, White (54523)
- AEK Complete Choking First Aid Cabinet with LiveVac Signage Included (EN10013)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- SANISNOOZE Cloud XL Mattress, Queen-60"x80"x8" (XLCLD60808)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- Diamedical Usa Medical Mattresses