Shop All Medical Mattresses
Diamedical Usa
RV Lux Glamper Hybrid Mattress - Twin
Mfr # MMRV387412
Zoro # G403070249
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # MMRV387412
- Zoro # G403070249
- Country of Origin United States
- Category Medical Mattresses
Description
Camping just became Glamping! An upgrade of our standard hybrid mattress, the MedMattress RV Lux Glamper Hybrid Mattress features a combined system of pocketed coils and memory foam creating a custom sleep experience that contours to every curve of your body! This mattress is revolutionary for those who enjoy the outdoors, but love waking up on a modern luxury bed. The Lux Glamper Mattress is engineered with two (2) layers of foam and individually wrapped coils to provide you with high-end quality and independent support for your entire body.
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed making it the ideal solution for unboxing in small spaces. Look forward to completely changing your nature experience with our Lux Glamper Hybrid Mattress.
Luxury quilted cover provides an upgraded sleep experience by combining plush foam and polyester fibers which create the ultimate plush, pillow top.
Plush gel memory foam is infused with cooling gel that contours to your body and transfers cooling air throughout the night.
Our high density Plush Foam lifts and contours to your hips and waist, providing relief and comfort for your back all night long.
Individually wrapped pocketed coils flex independently to minimize movement transfer and relieve pressure.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Glamper Hybrid Mattress
Manufactured in California
Mattress Height: 12”
Mattress Dimensions: 74" x 38"
Layers:
Luxury Quilted Pillow Top Cover
Cooling Gel Memory Foam
Plush High Density Foam
Individually Wrapped Coils
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed making it the ideal solution for unboxing in small spaces. Look forward to completely changing your nature experience with our Lux Glamper Hybrid Mattress.
Luxury quilted cover provides an upgraded sleep experience by combining plush foam and polyester fibers which create the ultimate plush, pillow top.
Plush gel memory foam is infused with cooling gel that contours to your body and transfers cooling air throughout the night.
Our high density Plush Foam lifts and contours to your hips and waist, providing relief and comfort for your back all night long.
Individually wrapped pocketed coils flex independently to minimize movement transfer and relieve pressure.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Glamper Hybrid Mattress
Manufactured in California
Mattress Height: 12”
Mattress Dimensions: 74" x 38"
Layers:
Luxury Quilted Pillow Top Cover
Cooling Gel Memory Foam
Plush High Density Foam
Individually Wrapped Coils
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q-TIPS Q-Tips Cotton Swab, PK6000 (000000000011122)
- ZORO SELECT First Aid Kit, Serves 10 People, 55 Components, OSHA Compliant, Plastic Case (59287)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- CREST HEALTHCARE Pullcord Bath Station (2332C)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 30" x 74", 4" Depth (BIP-30744-VFS)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81055-48)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- Diamedical Usa Medical Beds, Stretchers & Cots