Shop All Medical Mattresses
Diamedical Usa
RV Glamper Hybrid Mattress - Twin
Mfr # MMRV387410
Zoro # G203070258
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # MMRV387410
- Zoro # G203070258
- Country of Origin United States
- Category Medical Mattresses
Description
Camping just became Glamping! The all-new, MedMattress RV Glamper Hybrid Mattress provides unparalleled back and neck support! This MedMattress is engineered with multiple layers to provide you with a high-quality solution for your camping and comfort needs. Featuring individually wrapped coils, this RV mattress offers exceptional support while an extra layer of plush foam gives extra comfort night after night.
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed making it the ideal solution for unboxing in small spaces. Look forward to completely changing your nature experience with our Glamper Hybrid Innerspring Foam Mattress.
Plush quilted cover features a combination of plush foam and polyester fibers creating the ultimate pillow top.
Our high density plush foam lifts and contours to your hips and waist, providing relief and comfort for your back all night long.
Individually wrapped pocketed coils flex independently to minimize movement transfer and relieve pressure.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Glamper Hybrid Mattress
Manufactured in California
Mattress Height: 10”
Mattress Dimensions: 74" x 38"
Layers:
Plush Quilted Pillow Top Cover
Plush High Density Foam
Individually Wrapped Coils
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
We are confident that we have the right mattress for your conversion van, RV or camper. MedMattress offers a variety of RV mattress sizes, including a RV short queen mattress and a RV king mattress. Our mattresses have free shipping and are conveniently roll packed making it the ideal solution for unboxing in small spaces. Look forward to completely changing your nature experience with our Glamper Hybrid Innerspring Foam Mattress.
Plush quilted cover features a combination of plush foam and polyester fibers creating the ultimate pillow top.
Our high density plush foam lifts and contours to your hips and waist, providing relief and comfort for your back all night long.
Individually wrapped pocketed coils flex independently to minimize movement transfer and relieve pressure.
A bottom non-skid material ensures that your mattress does not shift while moving your camper or mobile home.
Details
Model: MedMattress RV Glamper Hybrid Mattress
Manufactured in California
Mattress Height: 10”
Mattress Dimensions: 74" x 38"
Layers:
Plush Quilted Pillow Top Cover
Plush High Density Foam
Individually Wrapped Coils
Non-Skid Heavy Duty Base
Certifications
All MedMattress RV Mattresses are created with CertiPUR-US® certified foam to ensure the highest quality materials are used. Our RV Mattresses are:
Made without ozone depleters
Made without PBDEs, TDCPP or TCEP (”Tris”) flame retardants
Made without mercury, lead, and other heavy metals
Made without formaldehyde
Made without phthalates regulated by the Consumer Product Safety Commission
Low VOC (Volatile Organic Compound) emissions for indoor air quality (less than 0.5 parts per million)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L (FAE-6040)
- SUNBEAM Sunbeam 394046 12 x 15 in. Moist Heating Pad (394046)
- GOLD BOND Ultimate Men's Everyday Lotion (136735)
- DEALMED Table Paper Exam, Smooth, 18" X 225', 1 Roll, 12/Cs, 12PK (782040)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81062-RR)
- Diamedical Usa Medical Beds, Stretchers & Cots