Shop All Medical Mattresses
Diamedical Usa
Pro Care Hospital Bed Mattress, X-Long
Mfr # PRO36806
Zoro # G602714616
original price:
$458.99
11% off
new price: $407.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # PRO36806
- Zoro # G602714616
- Country of Origin United States
- Category Medical Mattresses
Description
Ideal for Moderate Risk Patients
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-US® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Pro Care Med-Surg Mattress is created from a dual-layered, multi-density foam ensures patient comfort, pressure redistribution and postural support making it ideal for moderate risk patients.
Mattress Dimensions: 36" x 80" x 6"
Specifications
Healthcare grade nylon cover is created from ultra-soft, four-way stretch fabric that reduces friction and provides a low shear surface while maintaining integrity and soft-to-the-touch feel
360° zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination, fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
CertiPUR-US foam core is comprised of two (2) layers: Cool-Gel Memory Foam Top Layer and High-Density Supportive Foam Base Layer
Firm edge support is specifically designed with two (2) zones of ultra-firm foam to provide extra support during patient entry or egress
Sloped heel section features memory foam which increases blood circulation and provides pressure redistribution
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Raised side rails available upon request
Meets Federal Fire Code 16 CFR part 1633
Weight Capacity: 350 lbs
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-US® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Pro Care Med-Surg Mattress is created from a dual-layered, multi-density foam ensures patient comfort, pressure redistribution and postural support making it ideal for moderate risk patients.
Mattress Dimensions: 36" x 80" x 6"
Specifications
Healthcare grade nylon cover is created from ultra-soft, four-way stretch fabric that reduces friction and provides a low shear surface while maintaining integrity and soft-to-the-touch feel
360° zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination, fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
CertiPUR-US foam core is comprised of two (2) layers: Cool-Gel Memory Foam Top Layer and High-Density Supportive Foam Base Layer
Firm edge support is specifically designed with two (2) zones of ultra-firm foam to provide extra support during patient entry or egress
Sloped heel section features memory foam which increases blood circulation and provides pressure redistribution
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Raised side rails available upon request
Meets Federal Fire Code 16 CFR part 1633
Weight Capacity: 350 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- ZEP Fresh Scent Antibacterial Hand Soap 16.9 oz (R46101)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- ZINGER WINGER Zinger Winger 20-AC-SERVO-M Servo Replacement Part (20-AC-SERVO-M)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- DIAMEDICAL USA Care Hospital Bed Mattress, X-Long (CA36806)
- PRESSURE GUARD Digital control unit only (5900)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81055-48)
- GRAHAM-FIELD Home Care F800 Pressure Relief Mattress - 36" x 76" x 6" (Twin) (HC-F800-T)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- Diamedical Usa Medical Mattresses