Shop All Medical Mattresses
Diamedical Usa
Plus Care Hospital Bed Mattress
Mfr # CP36766
Zoro # G802714614
product price: $356.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$356.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # CP36766
- Zoro # G802714614
- Country of Origin United States
- Category Medical Mattresses
Description
Ideal for Low to Moderate Risk Patients
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-US® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Plus Care Med-Surg Mattress is created from a dual-layered, multi-density foam offers exceptional patient support and localized gel memory foam making it ideal for low to moderate risk patients.
Mattress Dimensions: 36" 76" x 6"
Specifications
Healthcare grade nylon cover is created from ultra-soft, four-way stretch fabric that reduces friction and provides a low shear surface while maintaining integrity and soft-to-the-touch feel
360° zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
Firm edge support is specifically designed with two (2) zones of ultra-firm foam to provide extra support during patient entry or egress
CertiPUR-US foam core is comprised of two (2) layers: Soft Comfort Foam Top Layer and High-Density Supportive Foam Base Layer
Heel section features a layer of ultra-soft, memory foam for increased pressure redistribution and blood circulation
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Raised side rails available upon request
Meets Federal Fire Code 16 CFR Part 1633
Weight Capacity: 350 lbs
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-US® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Plus Care Med-Surg Mattress is created from a dual-layered, multi-density foam offers exceptional patient support and localized gel memory foam making it ideal for low to moderate risk patients.
Mattress Dimensions: 36" 76" x 6"
Specifications
Healthcare grade nylon cover is created from ultra-soft, four-way stretch fabric that reduces friction and provides a low shear surface while maintaining integrity and soft-to-the-touch feel
360° zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
Firm edge support is specifically designed with two (2) zones of ultra-firm foam to provide extra support during patient entry or egress
CertiPUR-US foam core is comprised of two (2) layers: Soft Comfort Foam Top Layer and High-Density Supportive Foam Base Layer
Heel section features a layer of ultra-soft, memory foam for increased pressure redistribution and blood circulation
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Raised side rails available upon request
Meets Federal Fire Code 16 CFR Part 1633
Weight Capacity: 350 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex DynaGo Zoom Aluminum Rollator W/ 3in Wheels (10200)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- DIAMEDICAL USA RV Wanderer Foam Mattress - Twin XL (MMRV38806)
- DRIVE MEDICAL Gravity 7 LTC Pressure Redistribution Mattress - 76" (15876)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 25" x 74", 4" Depth (BIP-25744-VFS)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- PRESSURE GUARD Standard control unit only (5500)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81069)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- Diamedical Usa Medical Mattresses