Shop All Faceshields and Visors
Diamedical Usa
Pediatric Face Shield, Without Graphics, 100 PK
Mfr # COV012032
Zoro # G9308944
product price: $606.99
/pk 100, $6.07/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # COV012032
- Zoro # G9308944
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Width | 8-1/2" |
Height | 8" |
Details
Item | Pediatric Face Shield |
Description
Reduce the risk of exposure by separating the child from the environment
8-inch length provides full-coverage of the face and eyes
Individually wrapped to ensure cleanliness
Anti-fog
Box of 100 Full Length Pediatric Face Shields
Elastic headband – cut to size
1” Forehead standoff
0.018” thick Prime APET
Polyurethane foam, Polyester elastic band
Pediatric Face Shield Dimensions: 8.5′′ W x 8′′ H
Available with or without vinyl graphics
Due to Sanitary Restrictions, Vinyl Graphic Must be Applied by Customer
Made in the USA
8-inch length provides full-coverage of the face and eyes
Individually wrapped to ensure cleanliness
Anti-fog
Box of 100 Full Length Pediatric Face Shields
Elastic headband – cut to size
1” Forehead standoff
0.018” thick Prime APET
Polyurethane foam, Polyester elastic band
Pediatric Face Shield Dimensions: 8.5′′ W x 8′′ H
Available with or without vinyl graphics
Due to Sanitary Restrictions, Vinyl Graphic Must be Applied by Customer
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Pull Station, Key Reset, Double, DPDT (MPSR2-D45W-GE)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10115821)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2in (8ZEN3)
- OBERON Chemical Resist Shield, Ratchet (128R)
- WECARE Face Shield Blue Eyeglasses Frame, Full Face Protection, includes Cleaning Cloth, 2PK (WMN100012)
- SCHAMPTRAY SCT, FACE SHIELD, 20.5 TO 26.13 X 10.69, ONE SIZE FITS ALL, WHITE/CLEAR, 225PK (51SHLD100)
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- Diamedical Usa Eye Protection