Shop All Faceshields and Visors
Diamedical Usa
Pediatric Face Shield, With Graphics, 100 PK
Mfr # COV012033
Zoro # G9310378
product price: $701.99
/pk 100, $7.02/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # COV012033
- Zoro # G9310378
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Width | 8-1/2" |
Height | 8" |
Details
Item | Pediatric Face Shield |
Description
Reduce the risk of exposure by separating the child from the environment
8-inch length provides full-coverage of the face and eyes
Individually wrapped to ensure cleanliness
Anti-fog
Box of 100 Full Length Pediatric Face Shields
Elastic headband – cut to size
1” Forehead standoff
0.018” thick Prime APET
Polyurethane foam, Polyester elastic band
Pediatric Face Shield Dimensions: 8.5′′ W x 8′′ H
Available with or without vinyl graphics
Due to Sanitary Restrictions, Vinyl Graphic Must be Applied by Customer
Made in the USA
8-inch length provides full-coverage of the face and eyes
Individually wrapped to ensure cleanliness
Anti-fog
Box of 100 Full Length Pediatric Face Shields
Elastic headband – cut to size
1” Forehead standoff
0.018” thick Prime APET
Polyurethane foam, Polyester elastic band
Pediatric Face Shield Dimensions: 8.5′′ W x 8′′ H
Available with or without vinyl graphics
Due to Sanitary Restrictions, Vinyl Graphic Must be Applied by Customer
Made in the USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES REAR SWEATBAND (07-HGSB)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILP3S/8)
- MCR SAFETY Leather Welding Cape Jacket, M (38100MWM)
- PIG SpillBlocker Barrier Dike Connector (PLR205)
- DIAMEDICAL USA Full Length Face Shields - Case of 400 (INF091054-CS400)
- MCR SAFETY Take Up Headgear, Ractchet, Includes Headgear Only, Fits Most Face Shields, Adjustable Size, Blue (103)
- HONEYWELL UVEX Faceshield Visor, Color Shade 3.0 (S9560)
- SELLSTROM Faceshield Visor, Acetate, Clear, 6x19in (S36040)
- HONEYWELL UVEX Headgear, Black, Nylon (S9500)
- SALISBURY Faceshield Assembly, 10.8 Cal/cm2, 10" W (AS1000U-SPL)
- SAS SAFETY Replacement Face Shield Deluxe, Green (SAS-5157)
- Diamedical Usa Eye Protection