Shop All Medical Thermometers
Diamedical Usa
Oral-Axillary Digital Thermometers - Pack of 5
Mfr # COV012029
Zoro # G9307334
product price: $25.15
/pk 5, $5.03/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # COV012029
- Zoro # G9307334
- Country of Origin China
- Category Medical Thermometers
Description
Oral-Axillary Digital Thermometer
Easy to read digital LCD
Compact, accurate and durable LSI (large scale integration) device
Reusable thermometer
Quick results – results take approx. 30-second
Each thermometer comes individually packaged in a protective case
Temperatures can be taken under an arm (axillary use) or under the tongue (oral use)
Automatically turns off after 8-10 minutes of inactivity
Small, lightweight unit (12 grams)
Specifications:
Temperature Range: 90.0°F – 107.6°F (32°C – 42.9°C)
Temperature Accuracy Range: ±0.2°F 95.9°F – 107.6°F (±0.1°C 35.5°C – 42°C)
Display: Liquid crystal display, 3/12 digits
Battery: Requires one (1) LR41 Battery (UCC392 or 1,55V Button Size)
Battery Life: More than 200 hours of continuous operation
Dimensions: 12mm X 22mm X 145mm
Alarm: Approx. 10 seconds sound signal when peak temperature reached
Available in Packs of 5 or 10
Easy to read digital LCD
Compact, accurate and durable LSI (large scale integration) device
Reusable thermometer
Quick results – results take approx. 30-second
Each thermometer comes individually packaged in a protective case
Temperatures can be taken under an arm (axillary use) or under the tongue (oral use)
Automatically turns off after 8-10 minutes of inactivity
Small, lightweight unit (12 grams)
Specifications:
Temperature Range: 90.0°F – 107.6°F (32°C – 42.9°C)
Temperature Accuracy Range: ±0.2°F 95.9°F – 107.6°F (±0.1°C 35.5°C – 42°C)
Display: Liquid crystal display, 3/12 digits
Battery: Requires one (1) LR41 Battery (UCC392 or 1,55V Button Size)
Battery Life: More than 200 hours of continuous operation
Dimensions: 12mm X 22mm X 145mm
Alarm: Approx. 10 seconds sound signal when peak temperature reached
Available in Packs of 5 or 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- ZORO SELECT Antiseptics, Gel, Pouch, 0.350 oz., PK10 (9999-1216)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- DIXON 4 in x 12 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP124)
- VERIDIAN HEALTHCARE Dual Scale 60-Second Digital Thermometer With Beeper, Memory & Fever Alarm (08-352)
- 3B SCIENTIFIC Thermometer -10 C 200 C (1003525)
- DREAMBABY Rapid Response Digital Thermometer (L320)
- GLOBAL INDUSTRIAL No Touch Digital Infrared Forehead Thermometer (695746)
- VERIDIAN HEALTHCARE Touch-Free Infrared Forehead Thermometer (09-348)
- BITTEL No Touch Contactless Thermometer Infrared (TF02)
- ILC Replacement For CABLES AND SENSORS, D2252AS0 (D2252-AS0)
- Diamedical Usa Medical Thermometers