Shop All Medical Thermometers
Diamedical Usa
Oral-Axillary Digital Thermometers - Pack of 10
Mfr # COV012030
Zoro # G9312015
product price: $42.39
/pk 10, $4.24/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # COV012030
- Zoro # G9312015
- Country of Origin China
- Category Medical Thermometers
Description
Oral-Axillary Digital Thermometer
Easy to read digital LCD
Compact, accurate and durable LSI (large scale integration) device
Reusable thermometer
Quick results – results take approx. 30-second
Each thermometer comes individually packaged in a protective case
Temperatures can be taken under an arm (axillary use) or under the tongue (oral use)
Automatically turns off after 8-10 minutes of inactivity
Small, lightweight unit (12 grams)
Specifications:
Temperature Range: 90.0°F – 107.6°F (32°C – 42.9°C)
Temperature Accuracy Range: ±0.2°F 95.9°F – 107.6°F (±0.1°C 35.5°C – 42°C)
Display: Liquid crystal display, 3/12 digits
Battery: Requires one (1) LR41 Battery (UCC392 or 1,55V Button Size)
Battery Life: More than 200 hours of continuous operation
Dimensions: 12mm X 22mm X 145mm
Alarm: Approx. 10 seconds sound signal when peak temperature reached
Available in Packs of 5 or 10
Easy to read digital LCD
Compact, accurate and durable LSI (large scale integration) device
Reusable thermometer
Quick results – results take approx. 30-second
Each thermometer comes individually packaged in a protective case
Temperatures can be taken under an arm (axillary use) or under the tongue (oral use)
Automatically turns off after 8-10 minutes of inactivity
Small, lightweight unit (12 grams)
Specifications:
Temperature Range: 90.0°F – 107.6°F (32°C – 42.9°C)
Temperature Accuracy Range: ±0.2°F 95.9°F – 107.6°F (±0.1°C 35.5°C – 42°C)
Display: Liquid crystal display, 3/12 digits
Battery: Requires one (1) LR41 Battery (UCC392 or 1,55V Button Size)
Battery Life: More than 200 hours of continuous operation
Dimensions: 12mm X 22mm X 145mm
Alarm: Approx. 10 seconds sound signal when peak temperature reached
Available in Packs of 5 or 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- PRIDE MOBILITY Power Chair Joystick Controller (CTLDC1560)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- PHYSICIANSCARE Pain Relief, Tablet, PK125 (54034)
- GLOBAL INDUSTRIAL No Touch Digital Infrared Forehead Thermometer (695746)
- ILC Replacement For CABLES AND SENSORS, D2252AS0 (D2252-AS0)
- ZORO SELECT Thermometer Fever Scan, PK100 (3LRD7)
- CABLES & SENSORS Philips Compatible Temperature Adapter - Female Mono Plug Connector (DHP-AD0)
- VERIDIAN HEALTHCARE 60-Second Digital Thermometer With Beeper, Memory & Fever Alarm NEW (08-918)
- VERIDIAN HEALTHCARE Dual Scale 9-Second Flexible Tip Digital Thermometer With Beeper, Memory & Fever Alarm (08-359)
- CONTROL CO Infrared Thermometer (4470)
- Diamedical Usa Medical Thermometers