Shop All Medical Mattresses
Diamedical Usa
Kangaroo Epump Enteral Feeding Pump
Mfr # IV022402
Zoro # G802714621
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # IV022402
- Zoro # G802714621
- Country of Origin United States
- Category Medical Mattresses
Description
Covidien Kangaroo EPump Enteral Feeding Pump
The Kangaroo ePump Enteral Feeding Pump features feed/flush technology that automates flushing for tube patency and delivery of hydration. The Kangaroo ePump Enteral Feeding Pump is a simple-to-use, precision enteral feeding pump. It is easily programmed to deliver continuous or intermittent feeding and can provide automatic flushing capability when used with Kangaroo ePump Enteral Feeding Pump feed and flush sets.
User Interface:
Intuitive user interface
Large, backlit LCD display
Step-by-step prompts to guide programming and operation
“Stoplight” LED array visually indicates pump status in a bright or darkened room
Ergonomics:
Quiet operation
Compact, aesthetic design
Tabletop usage or IV pole mounting
Simple loading of pump sets
Transparent side door to protect pump set
Integrated handle for easy transport
Features:
MISTIC (Magnetic Intelligent Set Type Identification Connector) Identification System to ensure match between the pump’s user interface and pump set type
Automatic Anti-Free-Flow System
Audible alarm to indicate errors on pump set loading conditions
Occlusion alarm
Attitude-independent design eliminates need for drip chamber on pump set
Sensor technology detects both upstream and downstream flow conditions
Continuous feed, intermittent feed and flush capability
Auto-prime feature reduces the need for time-consuming, manual priming
Hold feature with restart and Keep Tube Open (KTO) feature
Stores previous 72 hours of feeding and flushing history
Service:
Serial I/O port for data retrieval
Uses replaceable, rechargable NiMH Battery Pack for 15 hours of backup power
Removable A/C Power Adaptor
The Kangaroo ePump Enteral Feeding Pump features feed/flush technology that automates flushing for tube patency and delivery of hydration. The Kangaroo ePump Enteral Feeding Pump is a simple-to-use, precision enteral feeding pump. It is easily programmed to deliver continuous or intermittent feeding and can provide automatic flushing capability when used with Kangaroo ePump Enteral Feeding Pump feed and flush sets.
User Interface:
Intuitive user interface
Large, backlit LCD display
Step-by-step prompts to guide programming and operation
“Stoplight” LED array visually indicates pump status in a bright or darkened room
Ergonomics:
Quiet operation
Compact, aesthetic design
Tabletop usage or IV pole mounting
Simple loading of pump sets
Transparent side door to protect pump set
Integrated handle for easy transport
Features:
MISTIC (Magnetic Intelligent Set Type Identification Connector) Identification System to ensure match between the pump’s user interface and pump set type
Automatic Anti-Free-Flow System
Audible alarm to indicate errors on pump set loading conditions
Occlusion alarm
Attitude-independent design eliminates need for drip chamber on pump set
Sensor technology detects both upstream and downstream flow conditions
Continuous feed, intermittent feed and flush capability
Auto-prime feature reduces the need for time-consuming, manual priming
Hold feature with restart and Keep Tube Open (KTO) feature
Stores previous 72 hours of feeding and flushing history
Service:
Serial I/O port for data retrieval
Uses replaceable, rechargable NiMH Battery Pack for 15 hours of backup power
Removable A/C Power Adaptor
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Eye Wash, Bottle, 8 fl. oz. (21508)
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- FLEMING SUPPLY Fleming Supply One-Touch Blood Pressure Monitor, Adjustable Wrist Cuff, Fast and Accurate Readings (571834IHD)
- ILC Replacement for Kendall-ltp 3625 Electrode (3625 ELECTRODE KENDALL-LTP)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81061-RR)
- PROHEAL Tiered Memory Foam Hospital Bed Mattress (PH-81032-PREM-FOAM-MAT-36-80-6)
- Diamedical Usa Medical Mattresses