Shop All Faceshields and Visors
Diamedical Usa
Full Length Face Shields - Case of 400
Mfr # INF091054-CS400
Zoro # G9311979
product price: $986.99
/pk 400, $2.47/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # INF091054-CS400
- Zoro # G9311979
- Country of Origin China
- Category Faceshields and Visors
Description
Disposable, anti-fog, optically clear polyester
Sponge, elastic headband with foam
Face Shield Size: Full Length
Material: Clear
Product Type: Face Shield
Face Shield Dimensions: 12.5′′ W x 8.5′′ H
FDA approved and manufactured in a CDC approved facility
Sponge, elastic headband with foam
Face Shield Size: Full Length
Material: Clear
Product Type: Face Shield
Face Shield Dimensions: 12.5′′ W x 8.5′′ H
FDA approved and manufactured in a CDC approved facility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 7, 1 PR (02-100)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5M)
- U.S. STAMP & SIGN Glow In The Dark Sign, , EXIT, 12"W X 8"H, Red/White (4792)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 240 Volts, Landscape, 10PK (OS-DS-D-35-L-1005-10PK)
- IRONWEAR General Protection Visor Green (3940-G)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32252)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- OBERON TCG™ Series Arc Flash Faceshields & Ratchet Headgear (21AGR12AF-R+500)
- Diamedical Usa Faceshields and Visors