Shop All Medical Mattresses
Diamedical Usa
Care Hospital Bed Mattress, X-Long
Mfr # CA36806
Zoro # G002714636
original price:
$354.99
12% off
new price: $308.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # CA36806
- Zoro # G002714636
- Country of Origin United States
- Category Medical Mattresses
Description
MedMattress Care Hospital Bed Mattress
Ideal for Low Risk Patients
Mattress Dimensions 36" x 80" x 6"
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-US® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Care Med-Surg Mattress is created from a single layer channel cut foam which provides patient support and pressure redistribution making it ideal for low risk patients.
Specifications
Healthcare grade nylon cover is created from ultra-soft, four-way stretch fabric that reduces friction and provides a low shear surface while maintaining integrity and soft-to-the-touch feel
360° zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination, fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
CertiPUR-US foam core is comprised of single layer of channel cut, high-density supportive foam with individual cells with five (5) unique pressure zones offering excellent pressure redistribution
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Raised side rails available upon request
Meets Federal Fire Code 16 CFR Part 1633
Weight Capacity: 350 lbs
Ideal for Low Risk Patients
Mattress Dimensions 36" x 80" x 6"
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-US® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Care Med-Surg Mattress is created from a single layer channel cut foam which provides patient support and pressure redistribution making it ideal for low risk patients.
Specifications
Healthcare grade nylon cover is created from ultra-soft, four-way stretch fabric that reduces friction and provides a low shear surface while maintaining integrity and soft-to-the-touch feel
360° zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination, fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
CertiPUR-US foam core is comprised of single layer of channel cut, high-density supportive foam with individual cells with five (5) unique pressure zones offering excellent pressure redistribution
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Raised side rails available upon request
Meets Federal Fire Code 16 CFR Part 1633
Weight Capacity: 350 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Zenith 6-Pin Type Receptacle, Mounted On (78-S6SP)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 10PK (1277)
- EMI Rescue Tool, 2", 11" L (9000)
- AFTER BURN Burn Gel, Tube, 2.000 oz. (0006-5120)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- SANISNOOZE Cloud Mattress, Queen-60"x80"x8" (CLD60808)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Bariatric Foam Hospital Bed Mattress For Pressure Redistribution (PH-81061)
- Diamedical Usa Medical Mattresses