Shop All Medical Mattresses
Diamedical Usa
Advanced Care Hospital Bed Mattress, 36" x 82"
Mfr # ADV36826
Zoro # G402714595
product price: $523.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamedical Usa
- MFR # ADV36826
- Zoro # G402714595
- Country of Origin United States
- Category Medical Mattresses
Description
Ideal for Moderate to High Risk Patients
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-USĀ® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Advanced Care Med-Surg Mattress is created from a dual-layered, multi-density foam ensures patient comfort, pressure redistribution and postural support making it ideal for moderate risk patients.
Mattress Dimensions: 36" x 82" x 6"
Specifications
Nymed healthcare grade nylon top cover features a permanent polyurethane coating providing additional fluid resistance while maintaining integrity and soft-to-the-touch feel
Vynmed healthcare grade vinyl bottom cover is extremely durable and features a permanent polyurethane coating and a tear-resistant double-sided coating
Heavy-duty zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination, fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in thermally-sealed secondary fluid barrier is placed between mattress cover and foam core to ensure foam remains dry and sanitary if outer cover is compromised
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
FirmEdge passive restraint system is specifically designed with two (2) zones of ultra-firm foam to provide extra support during patient entry or egress
CertiPUR-US foam core is comprised of three (3) layers: Soft Conforming Foam, Performance Soft Foam and Supportive Base Foam
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Conforms to Cal Tech Bulletin 129 and CFR 1633
Weight capacity: 300 lbs
MedMattress is proud to offer a new line of hospital bed mattresses. The MedMattress Care Mattresses are designed to provide a variety of sleep surface solutions for every patient. The Care hospital mattress collection provides options for every level of care including home care, advanced care and bariatric care. All MedMattress foam mattresses are created with CertiPUR-USĀ® certified foam to ensure the highest quality mattress for your patients.
The MedMattress Advanced Care Med-Surg Mattress is created from a dual-layered, multi-density foam ensures patient comfort, pressure redistribution and postural support making it ideal for moderate risk patients.
Mattress Dimensions: 36" x 82" x 6"
Specifications
Nymed healthcare grade nylon top cover features a permanent polyurethane coating providing additional fluid resistance while maintaining integrity and soft-to-the-touch feel
Vynmed healthcare grade vinyl bottom cover is extremely durable and features a permanent polyurethane coating and a tear-resistant double-sided coating
Heavy-duty zippered mattress cover allows for convenient internal mattress inspection and easy replacement
Anti-contamination, fluid protection flap redirects fluids away from the zipper reducing the possibility of fluids damaging the foam core
Built-in thermally-sealed secondary fluid barrier is placed between mattress cover and foam core to ensure foam remains dry and sanitary if outer cover is compromised
Built-in fire barrier protects the foam core and adds an additional layer of fire protection
FirmEdge passive restraint system is specifically designed with two (2) zones of ultra-firm foam to provide extra support during patient entry or egress
CertiPUR-US foam core is comprised of three (3) layers: Soft Conforming Foam, Performance Soft Foam and Supportive Base Foam
Mattress cover is fluid resistant, antibacterial, antifungal, stain resistant, antistatic, non-allergenic, non-irritating, self-deodorizing and latex free
Conforms to Cal Tech Bulletin 129 and CFR 1633
Weight capacity: 300 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Baby Casket/Urn Bier - Cherry (72201)
- BODYOGRAPHY Lotion, 4PK (HA-BD-034)
- HEALTHSMART Pill Orgnizr, 10-3/8inLx8-1/2inWx1-1/8inH (640-8223-0000)
- MOTRIN Motrin Pain Relief, Tablet, 200mg (13367)
- DIAMEDICAL USA Bari Care Hospital Bed Mattress, 42" x 80", 500lb Limit (BARI42807)
- DIAMEDICAL USA Kangaroo Epump Enteral Feeding Pump (IV022402)
- WOLF MATTRESS Wolf Mattress RDOBAPL-9930 Back Aid Mattress & Platform Set; Full Size (RDOBAPL-9930)
- PRESSURE GUARD Standard control unit only (5500)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- DYNAREX Dynarex DynaRest Multi Zone Foam Pressure Mattress, 80inL x 36inW x 6inH (10420)
- PROHEAL Gel-Infused Memory Foam Hospital Bed Mattress (PH-81052-GEL-FOAM-MAT-36-80-6)
- Diamedical Usa Medical Mattresses