Shop All Floor Grinders & Accessories
Diamabrush
Replacement Blade Kit, CCW, 25 Grit, PK36
Mfr # ZCONBLD25CCWR36
Zoro # G9377611
product price: $557.99
/pk 36, $15.50/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Prep
- Number of Pieces 36
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Dia. (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # ZCONBLD25CCWR36
- Zoro # G9377611
- UPC # 615129998017
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 6 in |
Blade Length | 1 1/2 in |
Disc Diameter | 2 in |
Details
Item | Replacement Blade Kit |
Application | Concrete Prep |
Number of Pieces | 36 |
For Use With | Auto Scrubbers and Buffers |
Grit | 25 |
Max. RPM | 600 RPM |
Rotation | Counterclockwise |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Preparation Abrasives for Heavy-Duty Machines |
Estimated Blade Life | 30,000 sq ft |
Product Type | Blade Replacement Kit |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Abrasive Grit | 25 |
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 36, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Attachment for 6 and 9 In Calipers (PT22431)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707076)
- PROSOURCE Wrench Slip Nut Adjustable (T1523L)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- DIAMABRUSH Replacement Blade Kit, CCW, 25 Grit, PK32 (ZCONBLD100CCWR32)
- DIAMABRUSH Polishing Replacement Kit, 6in, Green, PK44 (ZPOBLD4CR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- TOTAL POLISHING SYSTEMS Trapezoidal Magnetic / Hook & Loop Adaptor for TPS Quickplate (TPSMAGADAPT)
- Diamabrush Grinders & Accessories