Shop All Floor Grinders & Accessories
Diamabrush
Replacement Blade Kit, 6 in, 100 Grit, PK28
Mfr # ZCONBLD100CWR28
Zoro # G9377541
product price: $589.99
/pk 28, $21.07/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation Clockwise
- Max. RPM 600 RPM
- Dia. (In.) 6 in
- Grit 100
- Number of Pieces 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # ZCONBLD100CWR28
- Zoro # G9377541
- UPC # 615129993234
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Dia. (In.) | 6 in |
Disc Dia. (In.) | 2 in |
Blade Length | 1 1/2 in |
Disc Diameter | 2 in |
Details
Item | Replacement Blade Kit |
Rotation | Clockwise |
Max. RPM | 600 RPM |
Grit | 100 |
Number of Pieces | 28 |
For Use With | Auto Scrubbers and Buffers |
Application | Concrete Prep |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Estimated Blade Life | 30,000 sq ft |
Product Type | Blade Replacement Kit |
Compatible Tool Type | Preparation Abrasives for Heavy-Duty Machines |
Maximum Speed | 600 RPM |
Abrasive Grit | 100 |
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 28, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NC Spotting Drills, 120 Point deg.AlTiN (402-888812)
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ9)
- IRWIN 25-Piece Tap And Die Set (HA97094)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/4, 5/8 Cut L (04297)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK9 (ZCONBLD100R9)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Red, PK44 (ZPOBLD1KR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- Diamabrush Grinders & Accessories