Shop All Floor Grinders & Accessories
Diamabrush
Replacement Blade Kit, 5 in. dia., PK10
Mfr # ZMSTBLD25R10
Zoro # G9377435
product price: $266.99
/pk 10, $26.70/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 600 RPM
- For Use With Auto Scrubbers and Buffers
- Number of Pieces 10
- Application Coating Removal
- Rotation Clockwise/Counterclockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # ZMSTBLD25R10
- Zoro # G9377435
- UPC # 615129920001
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Blade Length | 1 1/2 in |
Details
Item | Replacement Blade Kit |
Max. RPM | 600 RPM |
For Use With | Auto Scrubbers and Buffers |
Number of Pieces | 10 |
Application | Coating Removal |
Rotation | Clockwise/Counterclockwise |
Grit | 25 |
Compatible Tool Type | Coating Removal Abrasives |
Maximum Speed | 600 RPM |
Estimated Blade Life | 10,000 sq ft |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Product Type | Blade Replacement Kit |
Abrasive Grit | 25 |
Description
Replacement Blade Kit, Material Application Concrete, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 10, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Coating Removal Abrasives, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 5/32" Cutter Thickness (MS4721-4X5/32X1-32T 105-07600)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3 (MHSTK48)
- VIM PRODUCTS VIM Tools 12-Piece Torx Plus Driver Set on Black Magrail (TMS-TXIP6)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK9 (ZCONBLD100R9)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- DIAMABRUSH Polishing Replacement Kit, 6in., Gold, PK44 (ZPOBLD50R44)
- HUSQVARNA Single Convex Diamond Tool, 20 Grit, PK3 (ELITE GRIND G1443 S)
- Diamabrush Floor Grinders & Accessories