Shop All Floor Grinders & Accessories
Diamabrush
Polishing Replacement Kit, 6in., Red, PK44
Mfr # ZPOBLD1KR44
Zoro # G9377681
product price: $551.99
/pk 44, $12.55/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Number of Pieces 44
- Grit 1,000
- Application Coating Removal
- Disc Dia. (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # ZPOBLD1KR44
- Zoro # G9377681
- UPC # 615129910644
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 6 in |
Blade Length | 2 in |
Disc Diameter | 2 in |
Details
Item | Polishing Replacement Kit |
For Use With | Auto Scrubbers and Buffers |
Number of Pieces | 44 |
Grit | 1,000 |
Application | Coating Removal |
Max. RPM | 600 RPM |
Rotation | Clockwise/Counterclockwise |
Compatible Tool Type | Polishing Abrasives |
Product Type | Blade Replacement Kit |
Maximum Speed | 600 RPM |
Estimated Blade Life | 150,000 sq ft |
Material Application | Concrete |
Wet or Dry Use | Dry/Wet |
Abrasive Grit | 1,000 |
Description
Polishing Replacement Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 1,000, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 150,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 44, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Polishing Abrasives, Package Quantity 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 30mm (537.300.31)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 (810710)
- CS UNITEC TCT Hole Saw, 1-1/4" X 1 (1-1-140)
- HANSON High Carbon Steel Taper Pipe Tap 1/4"-18 NPT (8203)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK6 (ZMSTBLD25R6)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- DIAMABRUSH Polishing Replacement Kit, 6in., Tan, PK44 (ZPOBLD2KR44)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK9 (ZCONBLD25R9)
- TOTAL POLISHING SYSTEMS Accessory Kit for TPSX1 (TPSACC)
- Diamabrush Grinders & Accessories