Shop All Floor Grinders & Accessories
Diamabrush
Polishing Replacement Kit, 6in., Gold, PK44
Mfr # ZPOBLD50R44
Zoro # G9377645
product price: $437.99
/pk 44, $9.95/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. (In.) 2 in
- Grit 50
- Number of Pieces 44
- Dia. (In.) 6 in
- Max. RPM 600 RPM
Product Information
- Brand Diamabrush
- MFR # ZPOBLD50R44
- Zoro # G9377645
- UPC # 615129910248
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 6 in |
Blade Length | 2 in |
Disc Diameter | 2 in |
Details
Item | Polishing Replacement Kit |
Grit | 50 |
Number of Pieces | 44 |
Max. RPM | 600 RPM |
For Use With | Auto Scrubbers and Buffers |
Application | Coating Removal |
Rotation | Clockwise/Counterclockwise |
Maximum Speed | 600 RPM |
Product Type | Blade Replacement Kit |
Estimated Blade Life | 50,000 sq ft |
Material Application | Concrete |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Polishing Abrasives |
Abrasive Grit | 50 |
Description
Polishing Replacement Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 50, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 50,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 44, Product Type Blade Replacement Kit, Application Coating Removal, Compatible Tool Type Polishing Abrasives, Package Quantity 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece Drift/Center Key Set Includes MT1 MT2 MT3 & MT4/5/6 (3900-0265)
- GREENLEE TEXTRON Greenlee 7238SB Knockout Kit, 3 Pieces, 1/2 - 2 in (7238SB)
- PROTECTIONPRO 8 Pc. Snap-Ring Pliers Set (PR96064)
- WESTWARD Masons Apprentice Tool Kit, 8 Pcs (13P511)
- DIAMABRUSH Polishing Replacement Kit, 6in., Blue, PK44 (ZPOBLD2CR44)
- DIAMABRUSH Replacement Blade Kit, 5 in., 600 rpm, PK16 (ZCONBLD100R16)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK16 (ZCONBLD25R16)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK8 (ZMSTBLD25R8)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK9 (ZCONBLD25R9)
- TOTAL POLISHING SYSTEMS Floor Grinding Full Size Long Vinyl Heavy Duty Apron (TPSDUSTAPRON)
- Diamabrush Grinders & Accessories