Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 20 in. dia.
Mfr # 912001210
Zoro # G9376945
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Max. RPM 600 RPM
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 912001210
- Zoro # G9376945
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 20 in |
Disc Diameter | 20 in |
Blade Length | 2 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Application | Concrete Polishing |
Grit | 50 |
Estimated Blade Life | 50,000 sq ft |
Maximum Speed | 600 RPM |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Material Application | Concrete |
Product Type | Concrete Polishing Pad |
Abrasive Grit | 50 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 50, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 50,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 60 in L, 180 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720441)
- GYROS ST 1.5" Double Reinforced Resin Cut-Off Wheel for Super Tensile Materials, Dia. Size 1.5", 50PK (11-41502/50)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 17 in. dia. (921701202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 18 in. dia. (921801202)
- DIAMABRUSH Mastic Abrasive Pad, 16 in. dia. (921601201)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- DIAMABRUSH Mastic Abrasive Pad, 14 in. dia. (921401201)
- Diamabrush Floor Sanding Discs