Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 19in.dia, 400 Grit
Mfr # 911901240
Zoro # G9377207
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Max. RPM 600 RPM
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 911901240
- Zoro # G9377207
- UPC # 615129919500
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 19 in |
Disc Diameter | 19 in |
Blade Length | 2 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Application | Concrete Polishing |
Grit | 400 |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Material Application | Concrete |
Product Type | Concrete Polishing Pad |
Maximum Speed | 600 RPM |
Estimated Blade Life | 100,000 sq ft |
Abrasive Grit | 400 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 19 in, Abrasive Grit 400, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 100,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge SZA Fiberglass Flap Disc, 80 Grit (10816AF)
- 3M Mounted Flap Wheel, Medium, Ceramic (7100138311)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843321)
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- DIAMABRUSH Abrasive Pad, 17 in., For Concrete Sanding (901701221)
- DIAMABRUSH Polishing Abrasive Pad, 17 in., 1000 Grit (911701250)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia., 600 rpm (911901220)
- Diamabrush Floor Sanding Discs