Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 19 in. dia., Blue
Mfr # 911901230
Zoro # G9377112
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Grit 200
- Dia. (In.) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 911901230
- Zoro # G9377112
- UPC # 615129919401
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 19 in |
Disc Diameter | 19 in |
Blade Length | 2 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Grit | 200 |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Application | Concrete Polishing |
Estimated Blade Life | 75,000 sq ft |
Maximum Speed | 600 RPM |
Product Type | Concrete Polishing Pad |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Abrasive Grit | 200 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 19 in, Abrasive Grit 200, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 75,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium, PK 6 (02081)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #320 (M-177086)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45451)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P180 Grit (9A-570-180)
- DIAMABRUSH Mastic Abrasive Pad, 20 in. dia. (922001201)
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- DIAMABRUSH Polishing Abrasive Pad, 16 in., 1000 Grit (911601250)
- DIAMABRUSH Abrasive Pad, 16 in. dia., CCW (941601202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- Diamabrush Floor Sanding Discs