Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 19 in. dia.
Mfr # 911901210
Zoro # G9376936
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Grit 50
- Max. RPM 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 911901210
- Zoro # G9376936
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 19 in |
Disc Diameter | 19 in |
Blade Length | 2 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Grit | 50 |
Max. RPM | 600 RPM |
Application | Concrete Polishing |
Number of Pieces | 1 |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Estimated Blade Life | 50,000 sq ft |
Wet or Dry Use | Dry/Wet |
Product Type | Concrete Polishing Pad |
Abrasive Grit | 50 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 19 in, Abrasive Grit 50, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 50,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" Crimped Wire End Brush - .020 CS Wire, 1/4" Shank (82971)
- MIRKA PSA, Disc Roll, 5", P800, PK100 (23-314-800)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 500G (66623357611)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- DIAMABRUSH Abrasive Pad, 17 in. dia., 600 rpm (901701201)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- DIAMABRUSH Polishing Abrasive Pad, 17in.dia, 400 Grit (911701240)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- Diamabrush Floor Sanding Discs