Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 17 in. dia.
Mfr # 911701210
Zoro # G9376911
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Application Concrete Polishing
- Dia. (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 911701210
- Zoro # G9376911
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 17 in |
Disc Diameter | 17 in |
Blade Length | 2 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Application | Concrete Polishing |
Max. RPM | 600 RPM |
Number of Pieces | 1 |
Grit | 50 |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Wet or Dry Use | Dry/Wet |
Estimated Blade Life | 50,000 sq ft |
Maximum Speed | 600 RPM |
Product Type | Concrete Polishing Pad |
Abrasive Grit | 50 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 17 in, Abrasive Grit 50, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 50,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 9" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22636)
- NORTON ABRASIVES Dressing Sticks (61463610390)
- WEILER CrossFlex Standard Duty Bore Brush 1/4 Dia 120SC with Collet (34315)
- CLIMAX METAL PRODUCTS SD-012032-04QL Quick Lock Sanding Drum with Shank (SD-012032-04QL)
- DIAMABRUSH Abrasive Pad, 17 in., For Concrete Sanding (901701221)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- DIAMABRUSH Mastic Abrasive Pad, 16 in. dia. (921601201)
- DIAMABRUSH Abrasive Pad, 16 in. dia., CCW (941601202)
- Diamabrush Floor Sanding Discs