Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 17 in., 1000 Grit
Mfr # 911701250
Zoro # G9377277
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Dia. (In.) 17 in
- Max. RPM 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 911701250
- Zoro # G9377277
- UPC # 615129917605
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 17 in |
Blade Length | 2 in |
Disc Diameter | 17 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Max. RPM | 600 RPM |
Grit | 1,000 |
Number of Pieces | 1 |
Application | Concrete Polishing |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Material Application | Concrete |
Estimated Blade Life | 150,000 sq ft |
Product Type | Concrete Polishing Pad |
Maximum Speed | 600 RPM |
Wet or Dry Use | Dry/Wet |
Abrasive Grit | 1,000 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 17 in, Abrasive Grit 1,000, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 150,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK3 (07660768161)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK25 (07660700358)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 36 Grit (40138)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 100 Grit (941601221)
- DIAMABRUSH Polishing Abrasive Pad, 16 in., 1000 Grit (911601250)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- DIAMABRUSH Mastic Abrasive Pad, 14 in. dia. (921401201)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm (901601201)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- DIAMABRUSH Mastic Abrasive Pad, 17 in. dia. (921701201)
- Diamabrush Floor Sanding Discs