Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 16in.dia, 400 Grit
Mfr # 911601240
Zoro # G9377173
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Number of Pieces 1
- Dia. (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 911601240
- Zoro # G9377173
- UPC # 615129916509
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Blade Length | 2 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Number of Pieces | 1 |
Application | Concrete Polishing |
Grit | 400 |
Max. RPM | 600 RPM |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Maximum Speed | 600 RPM |
Estimated Blade Life | 100,000 sq ft |
Product Type | Concrete Polishing Pad |
Abrasive Grit | 400 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 400, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 100,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1 1/2" X 6" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-024096-120A)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745459)
- GATOR FINISHING SANDDRUM 3/4""X1""FINE 3PK (6076)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- DIAMABRUSH Abrasive Pad, 17 in., For Concrete Sanding (901701221)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia., Blue (911901230)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia., 600 rpm (911601220)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120110)
- DIAMABRUSH Abrasive Pad, 16 in. dia., CCW (941601202)
- Diamabrush Floor Sanding Discs