Shop All Floor Sanding Discs
Diamabrush
Polishing Abrasive Pad, 16 in. dia.
Mfr # 911601210
Zoro # G9376902
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise/Counterclockwise
- Application Concrete Polishing
- Dia. (In.) 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 911601210
- Zoro # G9376902
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Blade Length | 2 in |
Details
Item | Polishing Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise/Counterclockwise |
Application | Concrete Polishing |
Max. RPM | 600 RPM |
Grit | 50 |
Number of Pieces | 1 |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Wet or Dry Use | Dry/Wet |
Product Type | Concrete Polishing Pad |
Estimated Blade Life | 50,000 sq ft |
Abrasive Grit | 50 |
Description
Polishing Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 50, Maximum Speed 600 RPM, Rotation Clockwise/Counterclockwise, Estimated Blade Life 50,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 2 in, Number of Pieces 1, Product Type Concrete Polishing Pad, Application Concrete Polishing, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Sharpening Whestone, 9 Micron (W6EP)
- ZORO SELECT Wire Wheel Brush, Crimped, Brass (66252839085)
- PREMIER Heavy-Duty Wire Brush With Scraper (411SC)
- MIRKA Mesh Grip, Roll, 4-1/2"x82ft., P120 Grit (9A-125-120)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm (901601201)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia., Blue (911601230)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- Diamabrush Floor Sanding Discs