Shop All Floor Sanding Discs
Diamabrush
Mastic Abrasive Pad, 20 in. dia.
Mfr # 922001201
Zoro # G9376114
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Max. RPM 600 RPM
- Grit 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 922001201
- Zoro # G9376114
- UPC # 615129920025
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 20 in |
Blade Length | 1 1/2 in |
Disc Diameter | 20 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Max. RPM | 600 RPM |
Grit | 25 |
Application | Coating Removal |
Includes | (10) Blades |
Number of Pieces | 1 |
Product Type | Coating Removal Pad |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Maximum Speed | 600 RPM |
Wet or Dry Use | Dry/Wet |
Estimated Blade Life | 10,000 sq ft |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 20 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (10) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet Ace 3X5" Grip P320 (AC-178-320)
- 3M 2" 120G WHITE BRISTLE DISC - EA (3M18733)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x1/4" (66243528471)
- UNEEDA Sanding Disc 5" FILMTEK PSA Square Tab Grit #80 (M-172791)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 17 in. dia. (921701202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm (901601201)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- Diamabrush Floor Sanding Discs