Shop All Floor Sanding Discs
Diamabrush
Mastic Abrasive Pad, 18 in. dia.
Mfr # 921801201
Zoro # G9376096
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Includes (8) Blades
- Grit 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 921801201
- Zoro # G9376096
- UPC # 615129928021
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 18 in |
Blade Length | 1 1/2 in |
Disc Diameter | 18 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Includes | (8) Blades |
Grit | 25 |
Application | Coating Removal |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Estimated Blade Life | 10,000 sq ft |
Wet or Dry Use | Dry/Wet |
Product Type | Coating Removal Pad |
Material Application | Concrete |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Maximum Speed | 600 RPM |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 18 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (8) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P150G, PK100 (66261131563)
- UNITED ABRASIVES/SAIT SAIT 80806 DA-F Handy Roll , 1-1/2" x 50 yards, 80 Grit, 1-Pack (80806)
- MILWAUKEE TOOL Bandfile Contact Wheel Replacement (49-16-2482)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia. (911901210)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- DIAMABRUSH Mastic Abrasive Pad, 17 in. dia. (921701201)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120110)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 14 in. dia. (921401202)
- Diamabrush Floor Sanding Discs