Shop All Floor Sanding Discs
Diamabrush
Mastic Abrasive Pad, 17 in. dia.
Mfr # 921701201
Zoro # G9376087
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Grit 25
- Includes (8) Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 921701201
- Zoro # G9376087
- UPC # 615129927024
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 17 in |
Disc Diameter | 17 in |
Blade Length | 1 1/2 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Grit | 25 |
Includes | (8) Blades |
Application | Coating Removal |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Product Type | Coating Removal Pad |
Maximum Speed | 600 RPM |
Estimated Blade Life | 10,000 sq ft |
Wet or Dry Use | Dry/Wet |
Material Application | Concrete |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 17 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (8) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 18" L, 60 Grit, Hiolit X (57-3-18-060T)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 3" dia. (66261131521)
- WALTER SURFACE TECHNOLOGIES Turbo Finish Disc, T27s 4.5"x5/8-11" (15I451)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- DIAMABRUSH Polishing Abrasive Pad, 17 in., 1000 Grit (911701250)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- DIAMABRUSH Abrasive Pad, 16 in., For Concrete Sanding (901601221)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- Diamabrush Floor Sanding Discs