Shop All Floor Sanding Discs
Diamabrush
Mastic Abrasive Pad, 16 in. dia.
Mfr # 921601201
Zoro # G9376071
original price:
$482.45
14% off
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Application Coating Removal
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 921601201
- Zoro # G9376071
- UPC # 615129926027
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Application | Coating Removal |
Number of Pieces | 1 |
Includes | (6) Blades |
Max. RPM | 600 RPM |
Grit | 25 |
Product Type | Coating Removal Pad |
Wet or Dry Use | Dry/Wet |
Maximum Speed | 600 RPM |
Estimated Blade Life | 10,000 sq ft |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Material Application | Concrete |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (6) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (61030)
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter (BMF2008)
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915APW)
- DYNABRADE Belt, 120G, 1/2"X24" (79063)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- DIAMABRUSH Polishing Abrasive Pad, 19 in. dia. (911901210)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 18 in. dia. (921801202)
- Diamabrush Floor Sanding Discs