Shop All Floor Sanding Discs
Diamabrush
Mastic Abrasive Pad, 14 in. dia.
Mfr # 921401201
Zoro # G9376053
original price:
$519.73
23% off
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Max. RPM 600 RPM
- Includes (6) Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 921401201
- Zoro # G9376053
- UPC # 615129924023
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 14 in |
Blade Length | 1 1/2 in |
Disc Diameter | 14 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Max. RPM | 600 RPM |
Includes | (6) Blades |
Number of Pieces | 1 |
Application | Coating Removal |
Grit | 25 |
Estimated Blade Life | 10,000 sq ft |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Product Type | Coating Removal Pad |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Wet or Dry Use | Dry/Wet |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 14 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (6) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002186)
- HOT MAX WHEEL 4-1/2X1/4 GRINDING (22013)
- WEILER Crimped Wire End Wire Brush, Stainless Steel (90189)
- 3M Sanding Belt, 6 in W, 48 in L, Non-Woven, Zirconia Alumina, 80 Grit, Fine, Green (7000119451)
- DIAMABRUSH Polishing Abrasive Pad, 17 in. dia. (911701210)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia., Blue (911601230)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 16 in. dia. (921601202)
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- DIAMABRUSH Polishing Abrasive Pad, 16 in., 1000 Grit (911601250)
- Diamabrush Floor Sanding Discs