Shop All Floor Machine Pads
Diamabrush
Lug Nut System, 2 in.
Mfr # Z29-L05
Zoro # G9377846
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- For Use With Auto Scrubbers and Buffers
- Color Silver
- Diameter 2 in
- Accessory Type Lug Nut System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # Z29-L05
- Zoro # G9377846
- UPC # 615129880299
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 2 in |
Diameter | 2 in |
Details
Item | Lug Nut System |
For Use With | Auto Scrubbers and Buffers |
Color | Silver |
Accessory Type | Lug Nut System |
Product Type | Lug Nut System |
Description
Lug Nut System, Product Type Lug Nut System, Overall Length Not Applicable, Diameter 2 in, Overall Width Not Applicable, Color Silver, Features Not Applicable, For Use With Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bag, 2-ply, 10 PK (4JMU7)
- PIG Sorbents, 5 gal, 48 in x 50 ft, Universal, Gray, Polypropylene (GRP48201-GY)
- GENUINE JOE 33 gal Trash Bags, M, 1.35 mil (34 Micron), Black, 100 PK (GJO70341)
- NOBLES/TENNANT BAG - 10 PACK - FITS TORNADO CK14/1, TENNANT V-SMU-14 (9007744)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- 3M Scrubbing Pad, 18 In, Green/Amber, PK5 (5000)
- Diamabrush Floor Machine Pads