Shop All Floor Machine Pads
Diamabrush
Lug Nut System, 2 in.
Mfr # L-800T
Zoro # G2709220
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 2 in
- For Use With 12 in - 19 in Auto Scrubbers and Buffers
- Color Silver
- Series 5280, 5300T, T2-17, T3-17, T3-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # L-800T
- Zoro # G2709220
- UPC # 615129888042
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 2 in |
Diameter | 2 in |
Overall Length | 1 in |
Overall Width | 1 in |
Details
Material | Steel |
Item | Lug Nut System |
For Use With | 12 in - 19 in Auto Scrubbers and Buffers |
Color | Silver |
Series | 5280, 5300T, T2-17, T3-17, T3-20 |
Compatible with Manufacturer Part Number | 120B, 18C, I24BT |
Product Type | Lug Nut System |
Description
Lug Nut System, Product Type Lug Nut System, Material Steel, Overall Length 1 in, Diameter 2 in, Overall Width 1 in, Color Silver, Compatible with Manufacturer Part Number 120B, 18C, I24BT, Features Not Applicable, For Use With 12 in - 19 in Auto Scrubbers and Buffers, Includes Not Applicable, Series 5280, 5300T, T2-17, T3-17, T3-20, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 1 Qt. Fresh Mint Enzyme Odor Neutralizer (0504AN)
- VALHALLA 5 Gal Brown LifeTime Wood Treatment (00002)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, AIRFRS, CONTINUOUS PK (KCC92620CT)
- SANITAIRE Rear Axle (38590A)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- TOUGH GUY Scrubbing Pad, Green, Size 12", Round, PK5 (402W27)
- Diamabrush Floor Machine Pads