Shop All Angle Grinders & Accessories
Diamabrush
Dust Shroud 7 in., 1 pcs.
Mfr # FH-70HTSHROUD
Zoro # G8584852
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Strap, Flip-door
- Number of Pieces 1
- For Use With Diamabrush Hand Tools, Diamond Cup Wheels
- Features Fits 7 in Angle Grinders
- For Wheel Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # FH-70HTSHROUD
- Zoro # G8584852
- UPC # 851466004176
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
For Wheel Dia. | 7 in |
Details
Item | Grinding Dust Shroud |
Includes | Adjustable Strap, Flip-door |
Number of Pieces | 1 |
For Use With | Diamabrush Hand Tools, Diamond Cup Wheels |
Features | Fits 7 in Angle Grinders |
Application | Surface Grinding |
Accessory Type | Grinding Dust Shroud |
Description
Grinding Dust Shroud, For Use With Diamabrush Hand Tools, Diamond Cup Wheels, Number of Pieces 1, Application Surface Grinding, Features Fits 7 in Angle Grinders, Includes Adjustable Strap, Flip-door, For Wheel Dia. 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel (BS-12)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-7807)
- VIM PRODUCTS Turbo-T 1/2" Drive Speed "T" Handle Wrench (TT500)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- DIAMABRUSH Removal Hand Tool 7 in., 1 pcs. (9207001202)
- DIAMABRUSH Dust Shroud 5 in., 1 pcs. (FH-45HTSHROUD)
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- DIAMABRUSH Replaceable Blade Kit 7 in., 9 pcs. (ZMSTBLD70R8)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- MILWAUKEE TOOL Cordless Angle Grinder Kit, Standard Head, 18V DC, Includes (2) 5.0Ah Batteries (48-11-1852, 2880-20)
- Diamabrush Grinders & Accessories