Shop All Floor Sanding Discs
Diamabrush
Concrete Mastic Abrasive Pad, 600 rpm
Mfr # 92160120210
Zoro # G9376123
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Rotation Counterclockwise
- Number of Pieces 1
- Application Coating Removal
- Grit 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 92160120210
- Zoro # G9376123
- UPC # 615129956017
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Blade Length | 1 1/2 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Number of Pieces | 1 |
Application | Coating Removal |
Grit | 25 |
Max. RPM | 600 RPM |
Includes | (10) Blades |
Estimated Blade Life | 10,000 sq ft |
Wet or Dry Use | Dry/Wet |
Product Type | Coating Removal Pad |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Material Application | Concrete |
Maximum Speed | 600 RPM |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (10) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK25 (07660701226)
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 36 Grit (78072775481)
- NORTON ABRASIVES Abrasive Roll, 4" Wx 30 ft. L, 180 to 360G (66261058361)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- DIAMABRUSH Polishing Abrasive Pad, 16 in. dia., Blue (911601230)
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- Diamabrush Floor Sanding Discs