Shop All Floor Sanding Discs
Diamabrush
Concrete Mastic Abrasive Pad, 600 rpm
Mfr # 92160120110
Zoro # G9376132
original price:
$465.30
10% off
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Clockwise
- Grit 25
- Max. RPM 600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # 92160120110
- Zoro # G9376132
- UPC # 615129956024
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 16 in |
Blade Length | 1 1/2 in |
Disc Diameter | 16 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Clockwise |
Grit | 25 |
Max. RPM | 600 RPM |
Application | Coating Removal |
Number of Pieces | 1 |
Estimated Blade Life | 10,000 sq ft |
Product Type | Coating Removal Pad |
Material Application | Concrete |
Maximum Speed | 600 RPM |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Wet or Dry Use | Dry/Wet |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4898)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- WIDIA Carbide Bur Set, 9 PC (M40588)
- DIAMABRUSH Abrasive Pad, 20 in. dia. (902001202)
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- DIAMABRUSH Abrasive Pad, 17 in., For Concrete Sanding (901701221)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- Diamabrush Floor Sanding Discs