Shop All Floor Sanding Discs
Diamabrush
Concrete Mastic Abrasive Pad, 16 in. dia.
Mfr # 921601202
Zoro # G9375983
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Rotation Counterclockwise
- Number of Pieces 1
- Max. RPM 600 RPM
- Includes (6) Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 921601202
- Zoro # G9375983
- UPC # 615129926010
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Dia. (In.) | 16 in |
Disc Diameter | 16 in |
Blade Length | 1 1/2 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Number of Pieces | 1 |
Max. RPM | 600 RPM |
Includes | (6) Blades |
Grit | 25 |
Application | Coating Removal |
Wet or Dry Use | Dry/Wet |
Maximum Speed | 600 RPM |
Material Application | Concrete |
Product Type | Coating Removal Pad |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Estimated Blade Life | 10,000 sq ft |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 16 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (6) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (66261059310)
- UNITEC Speed Blasterâ„¢ Sandblast Gun - Red (007R)
- PFERD 2" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45350)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 19 in. dia. (921901202)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120110)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 16 in. dia. (901601222)
- DIAMABRUSH Abrasive Pad, 2 in. dia., 20 in. dia. (902001222)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- NORTON ABRASIVES FLOOR EDGE DISC 20G 50PK (66261145885)
- Diamabrush Floor Sanding Discs