Shop All Floor Sanding Discs
Diamabrush
Concrete Mastic Abrasive Pad, 13 in. dia.
Mfr # 921301202
Zoro # G9375956
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Max. RPM 600 RPM
- Application Coating Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 921301202
- Zoro # G9375956
- UPC # 615129923019
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 13 in |
Disc Diameter | 13 in |
Blade Length | 1 1/2 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Max. RPM | 600 RPM |
Application | Coating Removal |
Includes | (5) Blades |
Number of Pieces | 1 |
Grit | 25 |
Product Type | Coating Removal Pad |
Maximum Speed | 600 RPM |
Estimated Blade Life | 10,000 sq ft |
Wet or Dry Use | Dry/Wet |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Material Application | Concrete |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 13 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (5) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Depressed Center Wheel, T29, 4-1/2 In (DXA2930P45H)
- TANIS BRUSH Heavy Duty Tube Brush, .006, SS, 7/8" dia. (05445)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide6A6in150X50PK (36423)
- WEILER Cable Twist Knot Wheel (36055)
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- DIAMABRUSH Abrasive Pad, 16 in. dia. (901601202)
- DIAMABRUSH Abrasive Pad, 16 in. dia., CCW (941601202)
- DIAMABRUSH Abrasive Pad, 17 in. dia. (901701202)
- DIAMABRUSH Polishing Abrasive Pad, 16in.dia, 400 Grit (911601240)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 16 in. dia. (921601202)
- DIAMABRUSH Abrasive Pad, 16 in., For Concrete Sanding (901601221)
- Diamabrush Floor Sanding Discs