Shop All Floor Sanding Discs
Diamabrush
Concrete Mastic Abrasive Pad, 12 in. dia.
Mfr # 921201202
Zoro # G9375947
original price:
$563.35
36% off
new price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto Scrubbers and Buffers
- Disc Dia. (In.) 2 in
- Rotation Counterclockwise
- Number of Pieces 1
- Grit 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # 921201202
- Zoro # G9375947
- UPC # 615129922012
- Country of Origin United States
- Category Floor Sanding Discs
Dimensions
Disc Dia. (In.) | 2 in |
Dia. (In.) | 12 in |
Blade Length | 1 1/2 in |
Disc Diameter | 12 in |
Details
Item | Mastic Abrasive Pad |
For Use With | Auto Scrubbers and Buffers |
Rotation | Counterclockwise |
Number of Pieces | 1 |
Grit | 25 |
Application | Coating Removal |
Max. RPM | 600 RPM |
Includes | (5) Blades |
Material Application | Concrete |
Maximum Speed | 600 RPM |
Estimated Blade Life | 10,000 sq ft |
Wet or Dry Use | Dry/Wet |
Product Type | Coating Removal Pad |
Compatible Tool Type | Rotary Automatic Scrubber, Single Disc Flooring Machine |
Abrasive Grit | 25 |
Description
Mastic Abrasive Pad, Material Application Concrete, Disc Diameter 12 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 10,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 1, Product Type Coating Removal Pad, Application Coating Removal, Compatible Tool Type Rotary Automatic Scrubber, Single Disc Flooring Machine, Includes (5) Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1 in. (7100138144)
- SCOTCH-BRITE Satin Pleated Buff Wheel, 12inx2inx3/4 in 4A FIN, 5/pk (7010295263)
- ALC Steel Nozzle Kit (40054)
- GATOR GRIT Gator 11 in. L X 9 in. W 100 Grit Aluminum Oxide All Purpose Sandpaper (3264)
- DIAMABRUSH Mastic Abrasive Pad, 16 in. dia. (921601201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- DIAMABRUSH Abrasive Pad, 16 in. dia., 600 rpm (901601201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- DIAMABRUSH Mastic Abrasive Pad, 15 in. dia. (921501201)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 17 in. dia. (921701202)
- Diamabrush Floor Sanding Discs