Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # P-200
Zoro # G9633242
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 15 in Auto Scrubbers and Buffers, 17 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers
- Color Beige
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # P-200
- Zoro # G9633242
- UPC # 615129882002
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Length | 6 in |
Overall Width | 6 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 15 in Auto Scrubbers and Buffers, 17 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers |
Color | Beige |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 in, Diameter 5 in, Overall Width 6 in, Color Beige, Features Not Applicable, For Use With 15 in Auto Scrubbers and Buffers, 17 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK (7010342249)
- 3M Dirt Trap Protection Material, 14inx300ft (36851)
- PFERD 24" Medium Sweep Floor Brush - Black Tampico Fill, 3" Trim (89253)
- GOFER PARTS Replacement Drain Hose For Nilfisk/Advance 56384759 (GHSD15042)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- Diamabrush Floor Machine Pads