Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # NP-83
Zoro # G9377751
$28.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 13 in - 16 in Auto Scrubbers and Buffers, 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # NP-83
- Zoro # G9377751
- UPC # 615129880831
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Length | 6 1/2 in |
Overall Width | 6 1/2 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 13 in - 16 in Auto Scrubbers and Buffers, 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers |
Color | Black |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 1/2 in, Diameter 5 in, Overall Width 6 1/2 in, Color Black, Features Not Applicable, For Use With 13 in - 16 in Auto Scrubbers and Buffers, 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black (1779739)
- DAYTON General Purpose Wet/Dry Vacuum, 6 gal, 1,080 W (61HV81)
- ALL Ultra Free Clear Liquid Detergent, Unscented, 36 oz Bottle, PK6 (73943)
- O-CEDAR Maxi-Plus Lobby Dust Pan with Rear Wheels, Black, 13"W, 30"Handle, PK6 (CB962082)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- MALISH Scrubbing Rotary Brush 14", Plastic Block Polypropylene (782714NP)
- Diamabrush Floor Machine Pads