Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # NP-47
Zoro # G9633251
original price:
$14.39
5% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 12 in - 16 in Auto Scrubbers and Buffers, 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # NP-47
- Zoro # G9633251
- UPC # 615129880473
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Width | 6 3/4 in |
Overall Length | 6 3/4 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 12 in - 16 in Auto Scrubbers and Buffers, 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers |
Color | Black |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 3/4 in, Diameter 5 in, Overall Width 6 3/4 in, Color Black, Features Not Applicable, For Use With 12 in - 16 in Auto Scrubbers and Buffers, 18 in Auto Scrubbers and Buffers, 20 in Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Soap Dispenser, White, 1200 mL (8330-E1)
- UNELKO Invisible Shield Pint (337-53006)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31651)
- THE BRUSH MAN 24” Curved End Squeegee, 3/16” Serrations, Non-Marking, 6PK (FS24CSE-3/16)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- 3M Stripping Pad, 19 In, Brown, PK5 (7100)
- Diamabrush Floor Machine Pads