Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # NP-46
Zoro # G9633233
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 12 in - 18 in Hild Floor Buffers, 20 in Hild Floor Buffers
- Color Gray
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # NP-46
- Zoro # G9633233
- UPC # 615129880466
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Width | 6 3/4 in |
Overall Length | 6 3/4 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 12 in - 18 in Hild Floor Buffers, 20 in Hild Floor Buffers |
Color | Gray |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 3/4 in, Diameter 5 in, Overall Width 6 3/4 in, Color Gray, Features Not Applicable, For Use With 12 in - 18 in Hild Floor Buffers, 20 in Hild Floor Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (RNW4615C)
- BESTCARE Paper Towel Dispenser, (1-1/2 Ream)C-Fold (WH1181-3)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- Diamabrush Floor Machine Pads