Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # G-400S
Zoro # G9377715
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 in
- For Use With Auto Scrubbers and Buffers
- Color Black
- Diameter 5 in
- Accessory Type Clutch Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamabrush
- MFR # G-400S
- Zoro # G9377715
- UPC # 615129884006
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Details
Item | Clutch Plate |
For Use With | Auto Scrubbers and Buffers |
Color | Black |
Accessory Type | Clutch Plate |
Product Type | Clutch Plate |
Description
Clutch Plate, Product Type Clutch Plate, Overall Length Not Applicable, Diameter 5 in, Overall Width Not Applicable, Color Black, Features Not Applicable, For Use With Auto Scrubbers and Buffers, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS White Dirt Grabber Clean Step (DG30W)
- PURELL Gojo Heavy Duty Gel Cherry Scent Pumice Hand Cleaner 0.5 gal (2356-04)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Green, PK24 (1820582)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- DIAMABRUSH Lug Nut System, 2 in., PK3 (L-800)
- DIAMABRUSH Clutch Plate, 5 in. (ANP-92)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- Diamabrush Floor Machine Pads