Shop All Floor Machine Pads
Diamabrush
Clutch Plate, 5 in.
Mfr # G-200MM
Zoro # G9377724
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Size 5 in
- For Use With 12 in - 13 in Minute Man Machines, 15 in - 16 in Minute Man Machines, 19 in Minute Man Machines
- Color Black
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamabrush
- MFR # G-200MM
- Zoro # G9377724
- UPC # 615129882019
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | 5 in |
Diameter | 5 in |
Overall Width | 6 1/4 in |
Overall Length | 6 1/4 in |
Details
Material | Plastic |
Item | Clutch Plate |
For Use With | 12 in - 13 in Minute Man Machines, 15 in - 16 in Minute Man Machines, 19 in Minute Man Machines |
Color | Black |
Product Type | Clutch Plate |
Compatible with Manufacturer Part Number | MC-20001QP, MC260024 |
Description
Clutch Plate, Product Type Clutch Plate, Material Plastic, Overall Length 6 1/4 in, Diameter 5 in, Overall Width 6 1/4 in, Color Black, Compatible with Manufacturer Part Number MC-20001QP, MC260024, Features Not Applicable, For Use With 12 in - 13 in Minute Man Machines, 15 in - 16 in Minute Man Machines, 19 in Minute Man Machines, Includes Not Applicable, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPLAR WOOD 60" Broom Handle, 15/16 in Dia, natural (0360BW)
- MAKITA 18V LXT® Compact Vacuum Kit (2.0Ah) (XLC02R1B)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- DIAMABRUSH Clutch Plate, 5 in. (G-400X)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200DA)
- DIAMABRUSH Clutch Plate, 5 in. (NP-9200)
- DIAMABRUSH Abrasive Disc, Tan, 3 in. dia., 12 in. W (931201212)
- DIAMABRUSH Clutch Plate, 5 in. (NP-500)
- DIAMABRUSH Clutch Plate, 5 in. (P-200)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 18", PK5 (09543)
- Diamabrush Floor Machine Pads